Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 2.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3330270
Zoro # G0576751
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1063
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3330270
- Zoro # G0576751
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.70 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Flute Length | 13.00 mm |
Maximum Drilling Depth | 13.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 38.40 mm |
Drill Diameter Tolerance | +0.000mm/-0.014mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 2.70 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spud Ratchet 19 x 22mm 12 Point 380mm (171-19X22)
- GERBER Multi-Tool, Natural, 13 Tools (07530G)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-28)
- ZORO SELECT Coated Beaker Tongs, 50to1500 mL Beakers (5ZPV4)
- OSG Screw Machine Drill Bit, 12.10 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8701210)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5000)
- OSG Flat Bottom Drill Bit, 1/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570012511)
- OSG Screw Machine Drill Bit, 4.10 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599041)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2500)
- OSG Screw Machine Drill Bit, 2.13 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595213)
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70333)
- Osg Screw Machine Length Drill Bits