Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 2.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3330200
Zoro # G0576639
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0787
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3330200
- Zoro # G0576639
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Flute Length | 10.00 mm |
Maximum Drilling Depth | 10.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Drill Diameter Tolerance | +0.000mm/-0.014mm |
Shank Length | 39.70 mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 2.00 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Service Wrench, 1 5/16" opening size (U3542)
- BIG HORN 13 x 16 Inch Big Gulp Dust Hood (11136)
- BOSCH Core Bit, 2-9/16 In (T3915SC)
- CRESCENT NICHOLSON 6" Triangle Single Cut Slim Taper File with Ergonomic Handle (21729HNN)
- OSG Flat Bottom Drill Bit, 2.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330270)
- OSG Flat Bottom Drill Bit, 2.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330290)
- OSG Flat Bottom Drill Bit, 2.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330210)
- OSG Screw Machine Drill Bit, 1.66 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595166)
- OSG Screw Machine Drill Bit, 2.09 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595209)
- OSG Flat Bottom Drill Bit, 4.40 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330440)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48509)
- Osg Screw Machine Length Drill Bits