Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 1/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 570012511
Zoro # G0576727
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.125
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 570012511
- Zoro # G0576727
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 3.17 mm |
Overall Length | 55.00 mm |
Flute Length | 15.00 mm |
Maximum Drilling Depth | 15.00 mm |
Depth x Dia. Ratio | 2xD |
Depth:Dia. Ratio | 2xD |
Shank Length | 38.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.018mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 1/8 in, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN23/64)
- TOLSEN 10 Cable Cutter Heavy Duty Drop-Forged High Quality Tool Steel, Double-Dipped Handle (38022)
- ZORO SELECT Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 6-1/2" L (5NVZ6)
- TEKTON T15 Tip, 3/8 in. Drive, Torx (SHB14215)
- OSG Screw Machine Drill Bit, #47 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10078505)
- OSG Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10093805)
- OSG Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10250005)
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (61517)
- OSG Screw Machine Drill Bit, 1/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0626)
- OSG Screw Machine Drill Bit, 5.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61555)
- M.A. FORD Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20503120)
- Osg Drill Bits