Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 1/4 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 570025011
Zoro # G0576858
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.25
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 570025011
- Zoro # G0576858
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Depth x Dia. Ratio | 2xD |
Overall Length | 70.00 mm |
Flute Length | 30.00 mm |
Depth:Dia. Ratio | 2xD |
Shank Dia. | 6.35 mm |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Shank Length | 40.00 mm |
Maximum Drilling Depth | 30.00 mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 1/4 in, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- VERMONT GAGE Taperlock Thread Plug Gage, #1-72 Size (301103510)
- LEATHERMAN Folding Knife, 12 Functions, Fold Open, Multi Tool Series: FREE(TM) (832684)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/4 in Size, Standard Socket, Black Phosphate (49-66-6311)
- OSG Screw Machine Drill Bit, #56 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859511811)
- OSG Screw Machine Drill Bit, 11.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691130)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666270)
- OSG Flat Bottom Drill Bit, 2.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330290)
- OSG Screw Machine Drill Bit, 2.55 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (859525511)
- OSG Screw Machine Drill Bit, 3.68 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595368)
- OSG Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670430)
- Osg Drill Bits