Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3331250
Zoro # G0606809
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.4921
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3331250
- Zoro # G0606809
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.50 mm |
Shank Dia. | 12.00 mm |
Overall Length | 100.00 mm |
Flute Length | 56.00 mm |
Maximum Drilling Depth | 56.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Drill Diameter Tolerance | +0.000mm/-0.027mm |
Shank Length | 42.00 mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 12.50 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 19-Piece 6-24 mm (WRC94003)
- MAG-MATE Telescoping Glass Inspection Mirror with (IMG238L)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279512)
- KRAFT TOOL Square End Magnesium Ha, 15-1/2" x 3-1/8 (CF079PF)
- OSG Flat Bottom Drill Bit, 13.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331300)
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (61517)
- OSG Screw Machine Drill Bit, 31.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61810)
- OSG Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650065511)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650021711)
- OSG Screw Machine Drill Bit, #57 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859510911)
- OSG Screw Machine Drill Bit, 2.38 mm Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish (8650238)
- Osg Screw Machine Length Drill Bits