Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 11/16 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 570068711
Zoro # G0628308
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/16 in
- Decimal Equivalent 0.6875
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 570068711
- Zoro # G0628308
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/16 in |
Shank Dia. | 19.05 mm |
Overall Length | 130.00 mm |
Flute Length | 78.00 mm |
Maximum Drilling Depth | 78.00 mm |
Depth x Dia. Ratio | 2xD |
Depth:Dia. Ratio | 2xD |
Shank Length | 52.90 mm |
Drill Diameter Tolerance | +0.000mm/-0.027mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 11/16 in, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 3/8 in.3 Flutes, ZrN (205-001187)
- MAYHEW PRO Center Punch, 4 in. L, Steel (24301)
- DRILL AMERICA 1/2"-#21 HSS Threaded Shank Stop Countersink (TSC1/2-21)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.375" Shank (599-792-20)
- OSG Screw Machine Drill Bit, 10.50 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599105)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (630049911)
- OSG Screw Machine Drill Bit, 3.17 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1248)
- OSG Screw Machine Drill Bit, 5/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0780)
- OSG Screw Machine Drill Bit, 3.26 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595326)
- OSG Flat Bottom Drill Bit, 1/4 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570025011)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51807)
- Osg Screw Machine Length Drill Bits