Shop All Screw Machine Length Drill Bits
Osg
Flat Bottom Drill Bit, 10.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 3331000
Zoro # G0576943
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.3937
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3331000
- Zoro # G0576943
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 85.00 mm |
Flute Length | 42.00 mm |
Maximum Drilling Depth | 42.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 41.00 mm |
Drill Diameter Tolerance | +0.000mm/-0.022mm |
Description
Flat Bottom Drill Bit, Drill Bit Size 10.00 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16ME-N)
- DREMEL 1.62 in. L Sanding Drum Mandrel (408HP)
- PFERD 8" Mill Saw File - 1 Round Edge, Second Cut (19017)
- LIGHTHOUSE 25543 Level - T Level (LI26850)
- OSG Flat Bottom Drill Bit, 11.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331100)
- OSG Screw Machine Drill Bit, 1.33 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595133)
- OSG Screw Machine Drill Bit, 4.15 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595415)
- OSG Flat Bottom Drill Bit, 1/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570012511)
- OSG Screw Machine Drill Bit, #1 Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish (11553015)
- OSG Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595035911)
- CLEVELAND Screw Machine Drill Bit, 3.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14801)
- Osg Screw Machine Length Drill Bits