Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 400mm L, 12mm dia.
Mfr # 655045212
Zoro # G0617491
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.50 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4528
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 655045212
- Zoro # G0617491
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.50 mm |
Shank Dia. | 12.00 mm |
Overall Length | 400.00 mm |
Flute Length | 350.00 mm |
Maximum Drilling Depth | 350.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Shank Length | 50.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | -0.032mm/-0.059mm |
Description
Extra Long Drill Bit, Drill Bit Size 11.50 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 350.00 mm, Metric, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS K High Speed Steel Adjustable Blade Reamer (1-11/32~1-1/2) (2006-9188)
- COILHOSE PNEUMATICS Button Operated Non-Safety Blow Gun (CO 665)
- SKIL Chervon North America & Skil SD561801 4V Pistol Grip Screwdriver (SD561801)
- WILTON Combination Vise, Enclosed 8 in Jaw Face W, 8 in Max Jaw Opening, 4 in Throat Dp, Std Duty (WS8)
- OSG Extra Long Drill Bit, 290mm L, 10mm dia. (8707000)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- OSG Extra Long Drill Bit, 230mm L, 7.90mm dia. (654031212)
- OSG Extra Long Drill Bit, 165mm L, 3.20mm dia. (655012512)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- DRILL AMERICA 17/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1217/64)
- Osg Drill Bits