Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 400mm L, 11.10mm dia
Mfr # 655042112
Zoro # G0617552
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 27/64 in
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 655042112
- Zoro # G0617552
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Shank Dia. | 11.10 mm |
Overall Length | 400.00 mm |
Flute Length | 350.00 mm |
Maximum Drilling Depth | 350.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Shank Length | 50.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | -0.032mm/-0.059mm |
Description
Extra Long Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 350.00 mm, Fractional Inch, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Adapter Set, #6 to 1/2 In, 2 pc (3095001)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (ST101003X)
- GREENLEE Grip Unit-Wire (504)
- J.W. WINCO GN300-78-3/8X16-63 Adjustable Lever Steel (6T63A03K)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- OSG Extra Long Drill Bit, 165mm L, 3.20mm dia. (655012512)
- OSG Extra Long Drill Bit, 290mm L, 10mm dia. (8707000)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- DRILL AMERICA 9/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/64)
- Osg Extra Long Drill Bits