Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 390mm L, 9.50mm dia.
Mfr # 655037512
Zoro # G0617211
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.3750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 655037512
- Zoro # G0617211
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 9.50 mm |
Overall Length | 390.00 mm |
Flute Length | 315.00 mm |
Maximum Drilling Depth | 315.00 mm |
Depth x Dia. Ratio | 30xD |
Depth:Dia. Ratio | 30xD |
Drill Length Class | Extra Long |
Shank Length | 75.00 mm |
Drill Diameter Tolerance | -0.025mm/-0.047mm |
Description
Extra Long Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 315.00 mm, Fractional Inch, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-253 Boots, 5 Buckle, Size 13 (Pr) (84-253)
- HUDSON 24 oz. All-Angle Sprayer (62227)
- TECHNIKS Double Angle Collet, DA180, 5/32 in. (01618-5/32)
- BONDHUS L-Shape Hex Wrench, 17Mm (BND15986)
- OSG Extra Long Drill Bit, 290mm L, 10mm dia. (8707000)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- OSG Extra Long Drill Bit, 140mm L, 4.00mm dia. (8706400)
- OSG Extra Long Drill Bit, 165mm L, 3.20mm dia. (655012512)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- ZORO SELECT Aircraft Extension Drill, 13/64in. (12902031)
- Osg Extra Long Drill Bits