Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 380mm L, 15.90mm dia
Mfr # 654053112
Zoro # G0617318
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 17/32 in
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 654053112
- Zoro # G0617318
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/32 in |
Shank Dia. | 15.90 mm |
Overall Length | 380.00 mm |
Flute Length | 310.00 mm |
Maximum Drilling Depth | 310.00 mm |
Depth x Dia. Ratio | 20xD |
Depth:Dia. Ratio | 20xD |
Drill Diameter Tolerance | -0.014mm/-0.028mm |
Drill Length Class | Extra Long |
Shank Length | 70.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 310.00 mm, Fractional Inch, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch, 1/4 In Tip, 8 In L (248C)
- BIG HORN 8-Inch Try Square, 1/8" & 1/16" Graduation Solid Aluminum Handle with Stainless Steel Blade (19586)
- DEWALT Drill Accessories, 9-3/10"L, 1/4" Shank (DWAMRA38)
- WILTON Sledge Hammer, 4 lb., 12 In, Rubber/Steel (20412)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- OSG Extra Long Drill Bit, 230mm L, 7.90mm dia. (654031212)
- DRILL AMERICA #7x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67)
- Osg Extra Long Drill Bits