Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 330mm L, 12.70mm dia
Mfr # 654046812
Zoro # G0617360
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/32 in
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 654046812
- Zoro # G0617360
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/32 in |
Shank Dia. | 12.70 mm |
Overall Length | 330.00 mm |
Flute Length | 270.00 mm |
Maximum Drilling Depth | 270.00 mm |
Depth x Dia. Ratio | 20xD |
Depth:Dia. Ratio | 20xD |
Drill Diameter Tolerance | -0.014mm/-0.028mm |
Drill Length Class | Extra Long |
Shank Length | 60.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 270.00 mm, Fractional Inch, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Flat Pry Bar, Rocker-Head, 15 In (45001)
- MILWAUKEE TOOL M18 6Tool Kit, 6" Circ, M18 MultiTool (2696-26, 2630-20, 2626-20)
- BETA Wire twisting pliers with automatic return (017610101)
- RIDGID Washers, PK5 (46985)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- OSG Extra Long Drill Bit, 165mm L, 3.20mm dia. (655012512)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- OSG Extra Long Drill Bit, 230mm L, 7.90mm dia. (654031212)
- WIDIA Extra Long Drill Bit, Size 5.00mm (TDD107Z05000)
- Osg Drill Bits