Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 315mm L, 7.90mm dia.
Mfr # 655031212
Zoro # G0616898
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 5/16 in
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 655031212
- Zoro # G0616898
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 7.90 mm |
Overall Length | 315.00 mm |
Flute Length | 265.00 mm |
Maximum Drilling Depth | 265.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | -0.025mm/-0.047mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 265.00 mm, Fractional Inch, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Hobby Knife #2 (XWA3202E)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Die (3'' Conduit) (HPD312)
- APEX TOOL GROUP Crescent Nicholson/04896 Hand File (04896N)
- EKLIND HEX KEY L LONG ARM 3/8"" (14224)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- OSG Extra Long Drill Bit, 230mm L, 7.90mm dia. (654031212)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- OSG Extra Long Drill Bit, 140mm L, 4.00mm dia. (8706400)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/16 (C09677)
- Osg Drill Bits