Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 315mm L, 7.90mm dia.
Mfr # 655028012
Zoro # G0616968
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/32 in
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 655028012
- Zoro # G0616968
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 7.90 mm |
Overall Length | 315.00 mm |
Flute Length | 250.00 mm |
Maximum Drilling Depth | 250.00 mm |
Depth x Dia. Ratio | 30xD |
Depth:Dia. Ratio | 30xD |
Drill Diameter Tolerance | -0.025mm/-0.047mm |
Drill Length Class | Extra Long |
Shank Length | 65.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 250.00 mm, Fractional Inch, 30xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V MAX* Compatible Red 3 X 360 Line Laser (DW089LR)
- LYON Locker Feet Anchor, PK10 (NF5870)
- EXAIR Air Gun Nozzle, Safety, 7/9 In. L (1110SS)
- KLEIN TOOLS 8 mm Nut Driver, Cushion Grip, 3-Inch Hollow Shaft (630-8MM)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- OSG Extra Long Drill Bit, 290mm L, 10mm dia. (8707000)
- OSG Extra Long Drill Bit, 140mm L, 4.00mm dia. (8706400)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- DRILL AMERICA 17/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX617/64)
- Osg Drill Bits