Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 290mm L, 11.10mm dia
Mfr # 654039012
Zoro # G0616922
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 25/64 in
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 654039012
- Zoro # G0616922
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/64 in |
Shank Dia. | 11.10 mm |
Overall Length | 290.00 mm |
Flute Length | 230.00 mm |
Maximum Drilling Depth | 230.00 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Shank Length | 60.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | -0.014mm/-0.028mm |
Description
Extra Long Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 230.00 mm, Fractional Inch, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #72 (.0250”/.635MM), 12PK (45-11272)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 40 mm inside square 3/8 " L.63 mm (02200040)
- OSG Spiral Point Tap Plug, 3 Flutes (1738401)
- POWERBUILT 3/8" Drive Swivel Head Stubby Ratchet (940482)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- OSG Extra Long Drill Bit, 140mm L, 4.00mm dia. (8706400)
- OSG Extra Long Drill Bit, 290mm L, 10mm dia. (8707000)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- DRILL AMERICA 19/64"x12" HSS Aircraft Extension Drill Bit, Drill Bit Size: 19/64" (D/AA/CX1219/64)
- Osg Extra Long Drill Bits