Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 290mm L, 10mm dia.
Mfr # 8707000
Zoro # G0616959
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.00 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8707000
- Zoro # G0616959
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 290.00 mm |
Flute Length | 230.00 mm |
Maximum Drilling Depth | 230.00 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Shank Length | 60.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | -0.014mm/-0.028mm |
Description
Extra Long Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 230.00 mm, Metric, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #37 (1050815)
- CMT Ovolo Bit, 3/16-Inch Radius, 1/4-Inch Shank (827.050.11)
- KLEIN TOOLS Hex Key Set, ProFold, Met/Torx, 31-Key, PK3 (70553)
- WIHA Torx(R) Plain Torx(R) Key, T15 Tip Size, 5 3/16 in Long, 7/8 in Short (36651)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- OSG Extra Long Drill Bit, 165mm L, 3.20mm dia. (655012512)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 21/32 inch (059742)
- Osg Extra Long Drill Bits