Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 260mm L, 10mm dia.
Mfr # 8714810
Zoro # G0619530
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 8.10 mm
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8714810
- Zoro # G0619530
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.10 mm |
Shank Dia. | 10.00 mm |
Overall Length | 260.00 mm |
Flute Length | 195.00 mm |
Maximum Drilling Depth | 195.00 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Drill Length Class | Extra Long |
Shank Length | 65.00 mm |
Drill Diameter Tolerance | -0.014mm/-0.028mm |
Description
Extra Long Drill Bit, Drill Bit Size 8.10 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 195.00 mm, Metric, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Nibbler Punch for Mfr No. 1533A (2608639025)
- EKLIND Precision Scwdrv Set 10P (92199)
- TEKTON 9/32 in Tip, 3/8 in. Drive, SAE (SHB12207)
- SOWA HIGH PERFORMANCE TAPS M3 x 0.5mm H.S.S. Metric Taper Hand Taps (123479)
- OSG Extra Long Drill Bit, 230mm L, 7.90mm dia. (654031212)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- OSG Extra Long Drill Bit, 165mm L, 3.20mm dia. (655012512)
- OSG Extra Long Drill Bit, 290mm L, 10mm dia. (8707000)
- DRILL AMERICA 7/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127/32)
- Osg Extra Long Drill Bits