Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 240mm L, 11.10mm dia
Mfr # 653539112
Zoro # G0616758
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/64 in
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 653539112
- Zoro # G0616758
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/64 in |
Shank Dia. | 11.10 mm |
Overall Length | 240.00 mm |
Flute Length | 180.00 mm |
Maximum Drilling Depth | 180.00 mm |
Depth x Dia. Ratio | 15xD |
Depth:Dia. Ratio | 15xD |
Shank Length | 60.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | -0.025mm/-0.047mm |
Description
Extra Long Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 180.00 mm, Fractional Inch, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 9-3/8" L, Full Polish Finish (J5452F)
- ONSRUD Router Bit, HSS, 1/8 D, 5/8 Cut L, 1 Flute (11-75)
- WOODWARD FAB Spoiler Roll for Bead Roller, Steel (BRSPOILS)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT263M)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- OSG Extra Long Drill Bit, 230mm L, 7.90mm dia. (654031212)
- OSG Extra Long Drill Bit, 165mm L, 3.20mm dia. (655012512)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- OSG Extra Long Drill Bit, 140mm L, 4.00mm dia. (8706400)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- DRILL AMERICA 5/16"x6" HSS Aircraft Extension Drill Bit, Drill Bit Size: 5/16" (D/AA/CX65/16)
- Osg Drill Bits