Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 210mm L, 10mm dia.
Mfr # 8712820
Zoro # G0616642
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.20 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.3228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8712820
- Zoro # G0616642
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.20 mm |
Shank Dia. | 10.00 mm |
Overall Length | 210.00 mm |
Flute Length | 155.00 mm |
Maximum Drilling Depth | 155.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Drill Length Class | Extra Long |
Shank Length | 55.00 mm |
Drill Diameter Tolerance | -0.025mm/-0.047mm |
Description
Extra Long Drill Bit, Drill Bit Size 8.20 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 155.00 mm, Metric, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-48356)
- WESTWARD Measuring Wheel, 6 In. Dia. (21LP40)
- IRWIN IRWIN VISE-GRIP® 4935576 10CR The Original„¢ 10" Curved Jaw Locking Plier (4935576)
- DRILL AMERICA m39x4 Carbon Steel Hex Die (DWTMHX39X4)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- OSG Extra Long Drill Bit, 165mm L, 3.20mm dia. (655012512)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- OSG Extra Long Drill Bit, 230mm L, 7.90mm dia. (654031212)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/2 (11124)
- Osg Extra Long Drill Bits