Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 195mm L, 7.90mm dia.
Mfr # 653529712
Zoro # G0625112
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 19/64 in
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 653529712
- Zoro # G0625112
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/64 in |
Shank Dia. | 7.90 mm |
Overall Length | 195.00 mm |
Flute Length | 145.00 mm |
Maximum Drilling Depth | 145.00 mm |
Depth x Dia. Ratio | 15xD |
Depth:Dia. Ratio | 15xD |
Shank Length | 50.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | -0.025mm/-0.047mm |
Description
Extra Long Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 145.00 mm, Fractional Inch, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Long Jaw (11354L)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- PROTO Dial Torque Wrench, Drive Size 1/2 in. (J6125F)
- STANLEY Quick Square, Alum, 10 3/4x6 3/4, Blk (46-053)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- OSG Extra Long Drill Bit, 230mm L, 7.90mm dia. (654031212)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- OSG Extra Long Drill Bit, 140mm L, 4.00mm dia. (8706400)
- DRILL AMERICA 11/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/64)
- DRILL AMERICA 1/8"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX121/8)
- Osg Drill Bits