Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 195mm L, 7.90mm dia.
Mfr # 653528112
Zoro # G0624963
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/32 in
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 653528112
- Zoro # G0624963
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 7.90 mm |
Overall Length | 195.00 mm |
Flute Length | 135.00 mm |
Maximum Drilling Depth | 135.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Drill Diameter Tolerance | -0.025mm/-0.047mm |
Drill Length Class | Extra Long |
Shank Length | 60.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 135.00 mm, Fractional Inch, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 1/4" x 2-1/4"L, Three-Flat (81216)
- BONDHUS 3/4" Hex L-wrench - Long Arm (12119)
- FLAME KING 5 lb Steel Empty LP Tank (YSN5LB)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Square, 4-Inch Round Shank (6944INS)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- OSG Extra Long Drill Bit, 230mm L, 7.90mm dia. (654031212)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- WALTER Walter Titex - Extra long deep-hole drill (A1722-10)
- Osg Drill Bits