Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 195.00mm L, 8mm dia.
Mfr # 8698750
Zoro # G0624981
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 7.50 mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2953
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8698750
- Zoro # G0624981
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 7.50 mm |
Shank Dia. | 8.00 mm |
Overall Length | 195.00 mm |
Flute Length | 145.00 mm |
Maximum Drilling Depth | 145.00 mm |
Depth:Dia. Ratio | 15xD |
Depth x Dia. Ratio | 15xD |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | -0.025mm/-0.047mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 7.50 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 145.00 mm, Metric, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-1/16 in. x 2 in. 12,000-Series Annular Cutter (12266)
- BONDHUS 6mm Hex T-Handle - 14" (356mm) Length (16468)
- KEO ZErO Flute Set 60 deg 5/16" - 1" 5 pcs CO (53509)
- PRESA 3/8 in Drive Beam Style Torque Wrench, 0-80 ft.-lb. (PS00600)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- OSG Extra Long Drill Bit, 290mm L, 10mm dia. (8707000)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- OSG Extra Long Drill Bit, 165mm L, 3.20mm dia. (655012512)
- DRILL AMERICA 3/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/8)
- Osg Extra Long Drill Bits