Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 165mm L, 3.20mm dia.
Mfr # 655012512
Zoro # G0617412
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.18 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 655012512
- Zoro # G0617412
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.18 mm |
Shank Dia. | 3.20 mm |
Overall Length | 165.00 mm |
Flute Length | 95.00 mm |
Depth:Dia. Ratio | 30xD |
Depth x Dia. Ratio | 30xD |
Description
Extra Long Drill Bit, Drill Bit Size 3.18 mm, Drill Bit Point Angle 140 Degrees , Carbide, 30xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Straight Probe 1/16 Inch x 3 Inch (PNH21111)
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4714LT)
- DISSTON Grit Jigsaw Bld Med2-7/8 (E0406141)
- LISLE 3/8" Drive Impact Socket 6 (33920)
- OSG Extra Long Drill Bit, 230mm L, 7.90mm dia. (654031212)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- DRILL AMERICA #25x6" Cobalt Aircraft Extension Drill Bit (GLBCOX625)
- Osg Extra Long Drill Bits