Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 140mm L, 4.00mm dia.
Mfr # 8706400
Zoro # G0617029
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.00 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8706400
- Zoro # G0617029
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 140.00 mm |
Flute Length | 90.00 mm |
Maximum Drilling Depth | 90.00 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | -0.014mm/-0.028mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 90.00 mm, Metric, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6-1/2", 36-Teeth Circular Saw Blade (24EM37)
- PROTO 1/4 in Drive Impact Socket 9 mm Size, Standard Socket, black oxide (J6909M)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Orange (PLO-8AH-B)
- DEWALT Claw Bar, 10 in. L, 1-1/4 in. W, Steel (DWHT55524)
- OSG Extra Long Drill Bit, 290mm L, 10mm dia. (8707000)
- OSG Extra Long Drill Bit, 230mm L, 7.90mm dia. (654031212)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- DRILL AMERICA Vx12" HSS Aircraft Extension Drill Bit (DWDA/CX12V)
- Osg Extra Long Drill Bits