Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 140mm L, 4.00mm dia.
Mfr # 8706320
Zoro # G0617062
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 3.20 mm
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8706320
- Zoro # G0617062
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.20 mm |
Shank Dia. | 4.00 mm |
Overall Length | 140.00 mm |
Flute Length | 80.00 mm |
Maximum Drilling Depth | 80.00 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Shank Length | 60.00 mm |
Drill Diameter Tolerance | -0.014mm/-0.028mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 3.20 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 80.00 mm, Metric, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS 5 PC Plastic Scraper Tool Kit in box (ATH-SUK2F1-UNGL)
- ZORO SELECT End Mill, 3 Flutes, Bright (222-888881)
- MAYHEW 8 Piece Knurled Pin Punch Kit (62060)
- BOSCH Asphalt Cutter, 1-1/8in. Hex, 19in.L, PK3 (HS2167B3)
- OSG Extra Long Drill Bit, 290mm L, 10mm dia. (8707000)
- OSG Extra Long Drill Bit, 165mm L, 3.20mm dia. (655012512)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- OSG Extra Long Drill Bit, 125.00mm L, 4mm dia. (8698400)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 9/32 (C09667)
- Osg Drill Bits