Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 125.00mm L, 4mm dia.
Mfr # 653514112
Zoro # G0586210
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/64 in
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 653514112
- Zoro # G0586210
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Shank Dia. | 4.00 mm |
Overall Length | 125.00 mm |
Flute Length | 65.00 mm |
Maximum Drilling Depth | 65.00 mm |
Depth x Dia. Ratio | 15xD |
Depth:Dia. Ratio | 15xD |
Drill Diameter Tolerance | -0.020mm/-0.038mm |
Drill Length Class | Extra Long |
Shank Length | 60.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 65.00 mm, Fractional Inch, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 22mmx1-7/8, Shank Dia.: 3/4" (CCP-24M22)
- KO-KEN Socket TORX E24 77mm 1/2 Sq. Drive (4325-E24)
- GRIP TIGHT TOOLS 4 in. Professional Continuous Rim Tile Cutting Diamond Blade, 3PK (B1507-3)
- HOUGEN HMD130 Ultra Low Profile Magnetic Drill-115V (0130101)
- OSG Extra Long Drill Bit, 290mm L, 10mm dia. (8707000)
- OSG Extra Long Drill Bit, 400mm L, 14mm dia. (655049112)
- OSG Extra Long Drill Bit, 165mm L, 3.20mm dia. (655012512)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- EAZYPOWER Air Craft Drill Bit, HSS, 3/32 in. (82224)
- Osg Drill Bits