Shop All Extra Long Drill Bits
Osg
Extra Long Drill Bit, 120mm L, 3.00mm dia.
Mfr # 8706300
Zoro # G0617071
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 3.00 mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1181
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8706300
- Zoro # G0617071
- Country of Origin Japan
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Shank Dia. | 3.00 mm |
Overall Length | 120.00 mm |
Flute Length | 70.00 mm |
Maximum Drilling Depth | 70.00 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | -0.014mm/-0.028mm |
Shank Length | 50.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 70.00 mm, Metric, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Knife Putty Pro Stiff 1-1/4In (02050)
- DRILL AMERICA 21/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST21/64)
- KLEIN TOOLS Replacement Bits 1/8 and 9/64-Inch Hex, 2-Piece (32550)
- TE-CO T-Nut, Black Oxide, 5/8-11, 3/4 (41416)
- OSG Extra Long Drill Bit, 140mm L, 4.00mm dia. (8706400)
- OSG Extra Long Drill Bit, 290mm L, 10mm dia. (8707000)
- OSG Extra Long Drill Bit, 230mm L, 7.90mm dia. (654031212)
- OSG Extra Long Drill Bit, 280mm L, 7.00mm dia. (8708700)
- OSG Extra Long Drill Bit, 210mm L, 7.00mm dia. (8706700)
- OSG Extra Long Drill Bit, 165mm L, 3.20mm dia. (655012512)
- IRWIN BIT DRILL 3/8""12AIRCRAFT (62124)
- Osg Drill Bits