Shop All Coolant Fed Drill Bits
Osg
Extension Drill, Coolant Fed, 5/16 In, EXO
Mfr # 555031212
Zoro # G5800995
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/16 in
- Flute Type Spiral
- Point Type Notched Point
- Drill Bit Material Solid Carbide
- Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 555031212
- Zoro # G5800995
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Size | 5/16" |
Shank Dia. | 8.00 mm |
Overall Length | 315.00 mm |
Flute Length | 265.00 mm |
Maximum Drilling Depth | 265.00 mm |
Dimension Type | Fractional Inch |
Metric Size | 7.94 |
Depth:Dia. Ratio | 30xD |
Drill Bit Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 30xD |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , Notched Point, Carbide, WD1, Material Grade - Machining High Performance, Maximum Drilling Depth 265.00 mm, Fractional Inch, 30xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench, 1/2Dr, 20-150 ft.-lb. (1503MFRPH)
- MILWAUKEE TOOL 6 in. Diagonal Cutting Pliers Dipped Grip (Made in USA) (MT506)
- STEELMAN 18Inch HeavyDuty Cast Iron Straight Handle Pipe Wrench (60881)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 2" (16218)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 5.00mm, Carbide, DC150-05-05.000A1-WJ30RE (DC150-05-05.000A1-WJ30RE)
- WALTER High Performance Drills, 0.1535 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.900A1-WJ30ET)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- WALTER Jobber Drill, 9.00mm, Carbide, A3389DPL-9 (A3389DPL-9)
- WALTER Jobber Drill, 6.80mm, Carbide, A3289DPL-6.8 (A3289DPL-6.8)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 4.0mm (0777903)
- WALTER Jobber Drill, 14.50mm, Carbide, A6489DPP-14.5 (A6489DPP-14.5)
- Osg Coolant Fed Drill Bits