Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXVC Series, 1.0000" Max Cut Dia, 1.000" Depth of Cut
Mfr # 52308019
Zoro # G7542849
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXVC
- Cutting Dia. 1.0000"
- Overall Length 1.398
- Number of Inserts Required 1
- Depth of Cut 1.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52308019
- Zoro # G7542849
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 1.0000" |
Overall Length | 1.398 |
Depth of Cut | 1.000" |
Diameter | 1.0000" |
Length of Cut | 1.000 |
Details
Item | Exchangeable Milling Head |
Series | 78PXVC |
Number of Inserts Required | 1 |
Cutting Angle | 45 Degrees to 48 Degrees |
Cutting Direction | Right Hand |
Application | Milling |
Helix Angle | 38 Degrees |
For Use With | 52300006, 52300019, 52300023 |
Grade | XP3225 |
Description
Exchangeable Milling Head, 78PXVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 D=M04, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501104)
- CRESCENT NICHOLSON Files and Rasps (37954)
- CMT 10" ITK Rip Circular Saw Blade (250.024.10)
- CHICAGO PNEUMATIC Retainer, Beehive (A047096)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Profiling End Mill (7800900)
- KYOCERA End Mill 90 Degree, MEV 1000S1007062T Lo (MEV1000S1007062T)
- Osg Indexable End Mills