Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXVC Series, 1.0000" Max Cut Dia, 1.000" Depth of Cut
Mfr # 52308015
Zoro # G7536293
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 78PXVC
- Cutting Dia. 1.0000"
- Overall Length 1.398
- Number of Inserts Required 1
- Depth of Cut 1.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52308015
- Zoro # G7536293
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 1.0000" |
Overall Length | 1.398 |
Depth of Cut | 1.000" |
Diameter | 1.0000" |
Length of Cut | 1.000 |
Details
Item | Exchangeable Milling Head |
Series | 78PXVC |
Number of Inserts Required | 1 |
For Use With | 52300006, 52300019, 52300023 |
Shank Shape | Ball End |
Cutting Direction | Right Hand |
Application | Milling |
Helix Angle | 38 Degrees |
Cutting Angle | 45 Degrees to 48 Degrees |
Grade | XP3225 |
Description
Exchangeable Milling Head, 78PXVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 15/16 in Universal Impact Socket (5-5358)
- MILWAUKEE TOOL Bit Extension 5-1/2" (48-28-4001)
- WALTER SURFACE TECHNOLOGIES 3/4 X 1 Icecut Annular Core Cutters Weldon Shank (05B012)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drl Cleveland 3780 Steam Oxide HSS-CO 8% Let-3/8 (C15981)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (DCLNR 16-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Cutter, Mill, VXF-16 D2.50 Z5 In Shell (VXF250Z05S100XE16)
- MAPAL 90MM END MILL (30714644/5546352 HSK-A63 E0600520)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/4" Max Cut Dia (31-2424)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MVJNL 20-4D)
- Osg End Mills