Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXVC Series, 0.8661" Max Cut Dia, 0.866" Depth of Cut
Mfr # 7835033
Zoro # G7537115
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXVC
- Cutting Dia. 0.8661"
- Overall Length 1.161
- Number of Inserts Required 1
- Depth of Cut 0.866"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7835033
- Zoro # G7537115
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.8661" |
Overall Length | 1.161 |
Depth of Cut | 0.866" |
Length of Cut | 0.866 |
Diameter | 0.8661" |
Details
Item | Exchangeable Milling Head |
Series | 78PXVC |
Number of Inserts Required | 1 |
Helix Angle | 38 Degrees |
Application | Milling |
Cutting Direction | Right Hand |
For Use With | 481740005, 48174006, 481740016, 481740017, 481740018, 48174019, 4801895 |
Grade | XP3225 |
Cutting Angle | 45 Degrees to 48 Degrees |
Description
Exchangeable Milling Head, 78PXVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 5-in-1, Phillips, Slotted Bits (32476)
- MAYHEW STEEL PRODUCTS PRY BAR ROLLING HEAD REG 16" 482 (MY40101)
- PROTO 1 in Drive Impact Socket 2 3/8 in Size 6 pt Deep Depth, Black Oxide (J10038L)
- SURTEK Spring Clamp 8 (PR300)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Profiling End Mill (7800901)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 12-4B)
- Osg Indexable End Mills