Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXVC Series, 0.7874" Max Cut Dia, 0.787" Depth of Cut
Mfr # 7835029
Zoro # G7535891
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXVC
- Cutting Dia. 0.7874"
- Overall Length 1.082
- Number of Inserts Required 1
- Depth of Cut 0.787"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7835029
- Zoro # G7535891
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.7874" |
Overall Length | 1.082 |
Depth of Cut | 0.787" |
Diameter | 0.7874" |
Length of Cut | 0.787 |
Details
Item | Exchangeable Milling Head |
Series | 78PXVC |
Number of Inserts Required | 1 |
Cutting Direction | Right Hand |
For Use With | 481740005, 48174006, 481740016, 481740017, 481740018, 48174019, 4801895 |
Grade | XP3225 |
Cutting Angle | 45 Degrees to 48 Degrees |
Application | Milling |
Helix Angle | 38 Degrees |
Description
Exchangeable Milling Head, 78PXVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 4 in L, Steel (TBB-250)
- ZORO SELECT 13/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002031)
- BIG HORN 2 Inch Wide Cutter Blade for Jack Plane No. 4 (19318)
- PFERD 10" Round File - DIY Packaged - Second Cut, with Handle (11071P)
- TUNGALOY End Mill, EPAV06U0.37C0.37R01L (6733152)
- KYOCERA End Mill, Kyocera EM 1500, 1.5000" Dia (EM1500)
- KYOCERA End Mill, Kyocera MEW 0750W7504103T, 0.7500" Dia (MEW0750W7504103T)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- KYOCERA End Mill, Kyocera MEC 16S1211T, 16.00mm Dia (MEC16S1211T)
- Osg End Mills