Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXVC Series, 0.7874" Max Cut Dia, 0.787" Depth of Cut
Mfr # 7835026
Zoro # G7536503
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXVC
- Cutting Dia. 0.7874"
- Overall Length 1.082
- Number of Inserts Required 1
- Depth of Cut 0.787"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7835026
- Zoro # G7536503
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.7874" |
Overall Length | 1.082 |
Depth of Cut | 0.787" |
Diameter | 0.7874" |
Length of Cut | 0.787 |
Details
Item | Exchangeable Milling Head |
Series | 78PXVC |
Number of Inserts Required | 1 |
Cutting Angle | 45 Degrees to 48 Degrees |
Grade | XP3225 |
Helix Angle | 38 Degrees |
Cutting Direction | Right Hand |
For Use With | 481740005, 48174006, 481740016, 481740017, 481740018, 48174019, 4801895 |
Application | Milling |
Description
Exchangeable Milling Head, 78PXVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease extension L.150 mm d.11, 6 mm (11011002)
- STANLEY Screwdriver, 6 WAY SCRDRVR-CUSHION GRIP (68-012M)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19752)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill (53000004)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- Osg Indexable End Mills