Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXVC Series, 0.7500" Max Cut Dia, 0.750" Depth of Cut
Mfr # 52308012
Zoro # G7535812
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXVC
- Cutting Dia. 0.7500"
- Overall Length 1.035
- Number of Inserts Required 1
- Depth of Cut 0.750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52308012
- Zoro # G7535812
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.7500" |
Overall Length | 1.035 |
Depth of Cut | 0.750" |
Length of Cut | 0.750 |
Diameter | 0.7500" |
Details
Item | Exchangeable Milling Head |
Series | 78PXVC |
Number of Inserts Required | 1 |
Application | Milling |
Grade | XP3225 |
Shank Shape | Ball End |
Cutting Angle | 45 Degrees to 48 Degrees |
For Use With | 52300004, 52300005, 52300015, 52300016, 52300017, 52300018, 52300022 |
Helix Angle | 38 Degrees |
Cutting Direction | Right Hand |
Description
Exchangeable Milling Head, 78PXVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, 0.580 In., 9 In., Oval (4MGY3)
- STARRETT Electronic Digital Caliper, 0 to 6 In (EC799A-6/150)
- KNIPEX Snap Ring Pliers, External, 5 1/4" Exter (46 31 A02)
- UNIVERSAL Ruler, Acrylic, Clear, 12" (UNV59022)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- SUMITOMO WEZ Series Indexable Endmill 1in 2 Teeth (WEZ31000ELC02)
- Osg Indexable End Mills