Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXVC Series, 0.7086" Max Cut Dia, 0.708" Depth of Cut
Mfr # 7835023
Zoro # G7535593
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 78PXVC
- Cutting Dia. 0.7086"
- Overall Length 1.003
- Number of Inserts Required 1
- Depth of Cut 0.708"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7835023
- Zoro # G7535593
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.7086" |
Overall Length | 1.003 |
Depth of Cut | 0.708" |
Diameter | 0.7086" |
Length of Cut | 0.708 |
Details
Item | Exchangeable Milling Head |
Series | 78PXVC |
Number of Inserts Required | 1 |
Application | Milling |
Cutting Direction | Right Hand |
Grade | XP3225 |
For Use With | 48174003, 48174004, 48174012, 48174013, 48174014, 48174015, 7801894 |
Helix Angle | 38 Degrees |
Cutting Angle | 45 Degrees to 48 Degrees |
Description
Exchangeable Milling Head, 78PXVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA® LSOL-10B 18MM Heavy-Duty Silver Solid Blade (10 Pack) (9009)
- FOWLER 12" Heavy Duty Dial Caliper (520251120)
- MARTOR Graphic Blade 677, PK100 (677.50)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Profiling End Mill (7800900)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- PRECISION TWIST DRILL Shank End Mill, Bright, Plain, 1/2" (E33041/2)
- Osg End Mills