Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXVC Series, 0.5511" Max Cut Dia, 0.551" Depth of Cut
Mfr # 7835012
Zoro # G7495903
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 78PXVC
- Cutting Dia. 0.5511"
- Overall Length 0.787
- Number of Inserts Required 1
- Depth of Cut 0.551"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 7835012
- Zoro # G7495903
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.5511" |
Overall Length | 0.787 |
Depth of Cut | 0.551" |
Length of Cut | 0.551 |
Diameter | 0.5511" |
Details
Item | Exchangeable Milling Head |
Series | 78PXVC |
Number of Inserts Required | 1 |
Cutting Direction | Right Hand |
Cutting Angle | 45 Degrees to 48 Degrees |
For Use With | 48174001, 48174002, 48174008, 48174009, 48174010, 48174011, 4801893 |
Application | Milling |
Grade | XP3225 |
Helix Angle | 38 Degrees |
Description
Exchangeable Milling Head, 78PXVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 5-1/2 in. (1027)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (4LXE5)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #1 (C18054)
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 10 tons Capacity, 6" Reach (106)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (7802903)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- Osg Indexable End Mills