Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut
Mfr # 52308003
Zoro # G7498195
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXVC
- Cutting Dia. 0.5000"
- Overall Length 0.748
- Number of Inserts Required 1
- Depth of Cut 0.500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52308003
- Zoro # G7498195
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.5000" |
Overall Length | 0.748 |
Depth of Cut | 0.500" |
Length of Cut | 0.500 |
Diameter | 0.5000" |
Details
Item | Exchangeable Milling Head |
Series | 78PXVC |
Number of Inserts Required | 1 |
Cutting Direction | Right Hand |
Shank Shape | Corner Radius |
For Use With | 52300000, 52300001, 52300007, 52300008, 52300009, 52300010, 52300020 |
Cutting Angle | 45 Degrees to 48 Degrees |
Helix Angle | 38 Degrees |
Application | Milling |
Grade | XP3225 |
Description
Exchangeable Milling Head, 78PXVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2911408)
- 3M DBI-SALA Tape Measure Retractor Holster, 4" W (1500098)
- APEX TOOL GROUP Power Bit, SAE, 12 to 24mm, Screw, PK5 (55-TX-25-5PK)
- STABILA Laser Measure (LD-220)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill (7802850)
- STEINER AUTOFACER 36MM END MILL (AF-103436)
- Osg End Mills