Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXSM Series, 0.7500" Max Cut Dia, 0.525" Depth of Cut
Mfr # 52302018
Zoro # G7536074
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXSM
- Cutting Dia. 0.7500"
- Overall Length 0.807
- Number of Inserts Required 1
- Depth of Cut 0.525"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52302018
- Zoro # G7536074
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.7500" |
Overall Length | 0.807 |
Depth of Cut | 0.525" |
Length of Cut | 0.525 |
Diameter | 0.7500" |
Details
Item | Exchangeable Milling Head |
Series | 78PXSM |
Number of Inserts Required | 1 |
Helix Angle | 38 Degrees |
Application | Milling |
Cutting Angle | 42 Degrees |
Cutting Direction | Right Hand |
Grade | XP3225 |
For Use With | 52300004, 52300005, 52300015, 52300016, 52300017, 52300018, 52300022 |
Description
Exchangeable Milling Head, 78PXSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 1 In, HSS, 118 Deg (4UM90)
- MILWAUKEE TOOL 3-3/8" Hole Dozer Bi-Metal Hole Saw (49-56-9640)
- PROTO 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (J5016MH)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34364)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill (7802852)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- Osg Indexable End Mills