Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXSM Series, 0.6299" Max Cut Dia, 0.440" Depth of Cut
Mfr # 7830114
Zoro # G7543004
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXSM
- Cutting Dia. 0.6299"
- Overall Length 0.736
- Number of Inserts Required 1
- Depth of Cut 0.440"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7830114
- Zoro # G7543004
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.6299" |
Overall Length | 0.736 |
Depth of Cut | 0.440" |
Length of Cut | 0.440 |
Diameter | 0.6299" |
Details
Item | Exchangeable Milling Head |
Series | 78PXSM |
Number of Inserts Required | 1 |
Grade | XP3225 |
Helix Angle | 38 Degrees |
Cutting Direction | Right Hand |
For Use With | 48174003, 48174004, 48174012, 48174013, 48174014, 48174015, 7801894 |
Cutting Angle | 38 Degrees |
Application | Milling |
Description
Exchangeable Milling Head, 78PXSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64"x6" HSS Aircraft Extension Drill Bit, Flute Length: 1-3/4" (D/AA/CX69/64)
- BONWAY Bon 32-510 Salt Roller, Steel 36" (32-510)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- LENOX Band Saw Blade, 10 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52364D2B103200)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Profiling End Mill (7800900)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- Osg End Mills