Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXSM Series, 0.6299" Max Cut Dia, 0.440" Depth of Cut
Mfr # 7830112
Zoro # G7548105
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 78PXSM
- Cutting Dia. 0.6299"
- Overall Length 0.736
- Number of Inserts Required 1
- Depth of Cut 0.440"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7830112
- Zoro # G7548105
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.6299" |
Overall Length | 0.736 |
Depth of Cut | 0.440" |
Diameter | 0.6299" |
Length of Cut | 0.440 |
Details
Item | Exchangeable Milling Head |
Series | 78PXSM |
Number of Inserts Required | 1 |
Cutting Angle | 38 Degrees |
Cutting Direction | Right Hand |
For Use With | 48174003, 48174004, 48174012, 48174013, 48174014, 48174015, 7801894 |
Grade | XP3225 |
Helix Angle | 38 Degrees |
Application | Milling |
Description
Exchangeable Milling Head, 78PXSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-13MM)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #1 Screwdri (CMMT44369)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J37)
- MAKITA 18V LXT® Brushless 2,500 RPM Screwdriver Kit (5.0Ah) (XSF05T)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- Osg End Mills