Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXSM Series, 0.6299" Max Cut Dia, 0.440" Depth of Cut
Mfr # 7830110
Zoro # G7543363
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXSM
- Cutting Dia. 0.6299"
- Overall Length 0.736
- Number of Inserts Required 1
- Depth of Cut 0.440"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7830110
- Zoro # G7543363
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.6299" |
Overall Length | 0.736 |
Depth of Cut | 0.440" |
Length of Cut | 0.440 |
Diameter | 0.6299" |
Details
Item | Exchangeable Milling Head |
Series | 78PXSM |
Number of Inserts Required | 1 |
Cutting Direction | Right Hand |
For Use With | 48174003, 48174004, 48174012, 48174013, 48174014, 48174015, 7801894 |
Cutting Angle | 38 Degrees |
Helix Angle | 38 Degrees |
Application | Milling |
Grade | XP3225 |
Description
Exchangeable Milling Head, 78PXSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (927T)
- WESTWARD Punch and Chisel Set, 14 Pc (2AJB2)
- SWANSON TOOL 8 oz. Steel Plumb Bob (PB008S)
- CLESCO 3/8" ID Motor Shaft Arbor Extra Long Type- Deluxe Style (A-3)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Profiling End Mill (7800901)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (7802852)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 16-4D)
- Osg End Mills