Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXSM Series, 0.6250" Max Cut Dia, 0.438" Depth of Cut
Mfr # 52302009
Zoro # G7494853
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXSM
- Cutting Dia. 0.6250"
- Overall Length 0.732
- Number of Inserts Required 1
- Depth of Cut 0.438"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52302009
- Zoro # G7494853
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.6250" |
Overall Length | 0.732 |
Depth of Cut | 0.438" |
Diameter | 0.6250" |
Length of Cut | 0.438 |
Details
Item | Exchangeable Milling Head |
Series | 78PXSM |
Number of Inserts Required | 1 |
For Use With | 52300002, 52300003, 52300011, 52300012, 52300013, 52300014, 52300021 |
Cutting Direction | Right Hand |
Cutting Angle | 38 Degrees |
Helix Angle | 38 Degrees |
Application | Milling |
Grade | XP3225 |
Description
Exchangeable Milling Head, 78PXSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J77418MP)
- IRWIN PLIER 4""VISE GRIP L NOSE (1602L3)
- KLEIN TOOLS Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Full Kit (BAT20CD1)
- PROTO Adjustable Wrench, 8" Overall Length (J708A)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- Osg End Mills