Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXSM Series, 0.5000" Max Cut Dia, 0.350" Depth of Cut
Mfr # 52302001
Zoro # G7542532
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 78PXSM
- Cutting Dia. 0.5000"
- Overall Length 0.598
- Number of Inserts Required 1
- Depth of Cut 0.350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 52302001
- Zoro # G7542532
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.5000" |
Overall Length | 0.598 |
Depth of Cut | 0.350" |
Length of Cut | 0.350 |
Diameter | 0.5000" |
Details
Item | Exchangeable Milling Head |
Series | 78PXSM |
Number of Inserts Required | 1 |
Cutting Angle | 38 Degrees |
Grade | XP3225 |
For Use With | 52300000, 52300001, 52300007, 52300008, 52300009, 52300010, 52300020 |
Cutting Direction | Right Hand |
Application | Milling |
Helix Angle | 38 Degrees |
Description
Exchangeable Milling Head, 78PXSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Step Drill, 3/16", 7/8" 12 Step, Ti (900-188)
- HHIP 1-1/4" Combination Wrench (7023-1020)
- MILWAUKEE TOOL 200’ Polyester Fish Tape w/Nonconductive Tip (48-22-4167)
- WAGNER Heat Gun Furno300 1200W (0503059)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill (7802852)
- KYOCERA End Mill, Kyocera MEC 16S1211T, 16.00mm Dia (MEC16S1211T)
- Osg End Mills