Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXSE Series, 1.0000" Max Cut Dia, 0.700" Depth of Cut
Mfr # 52301019
Zoro # G7536031
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXSE
- Cutting Dia. 1.0000"
- Overall Length 1.098
- Number of Inserts Required 1
- Depth of Cut 0.700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52301019
- Zoro # G7536031
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 1.0000" |
Overall Length | 1.098 |
Depth of Cut | 0.700" |
Length of Cut | 0.700 |
Diameter | 1.0000" |
Details
Item | Exchangeable Milling Head |
Series | 78PXSE |
Number of Inserts Required | 1 |
Helix Angle | 38 Degrees |
Cutting Angle | 38 Degrees |
Grade | XP3225 |
Shank Shape | Corner Radius |
Cutting Direction | Right Hand |
Application | Milling |
For Use With | 52300006, 52300019, 52300023 |
Description
Exchangeable Milling Head, 78PXSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584TN)
- XCELITE 1/8" 3" Round (R183N)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8007200)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Profiling End Mill (7800900)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Profiling End Mill (7800901)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- KYOCERA End Mill 90 Degree, MEV 1000S1007062T Lo (MEV1000S1007062T)
- Osg Indexable End Mills