Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXSE Series, 0.9842" Max Cut Dia, 0.688" Depth of Cut
Mfr # 7830022
Zoro # G7494460
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXSE
- Cutting Dia. 0.9842"
- Overall Length 1.082
- Number of Inserts Required 1
- Depth of Cut 0.688"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7830022
- Zoro # G7494460
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.9842" |
Overall Length | 1.082 |
Depth of Cut | 0.688" |
Diameter | 0.9842" |
Length of Cut | 0.688 |
Details
Item | Exchangeable Milling Head |
Series | 78PXSE |
Number of Inserts Required | 1 |
For Use With | 48174007, 48174020, 7801896 |
Shank Shape | Corner Radius |
Cutting Direction | Right Hand |
Cutting Angle | 38 Degrees |
Grade | XP3225 |
Helix Angle | 38 Degrees |
Application | Milling |
Description
Exchangeable Milling Head, 78PXSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Step Tool, Plex Inside 6" X 5", 3/4" Radius 5" Lip Wood Handle (12-696)
- GREENLEE General Hand Tool Kit, No. of Pcs. 6 (0159-36)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986305)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/2 in Size, Standard Socket, Black Phosphate (49-66-6218)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Profiling End Mill (7800900)
- OSG Exchangeable Head End Mill Shank (48174019)
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC (NSR 16-4D)
- Osg End Mills