Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXSE Series, 0.7874" Max Cut Dia, 0.551" Depth of Cut
Mfr # 7830016
Zoro # G7548099
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXSE
- Cutting Dia. 0.7874"
- Overall Length 0.846
- Number of Inserts Required 1
- Depth of Cut 0.551"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7830016
- Zoro # G7548099
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.7874" |
Overall Length | 0.846 |
Depth of Cut | 0.551" |
Diameter | 0.7874" |
Length of Cut | 0.551 |
Details
Item | Exchangeable Milling Head |
Series | 78PXSE |
Number of Inserts Required | 1 |
Cutting Direction | Right Hand |
Helix Angle | 38 Degrees |
Cutting Angle | 38 Degrees |
Grade | XP3225 |
For Use With | 481740005, 48174006, 481740016, 481740017, 481740018, 48174019, 4801895 |
Shank Shape | Corner Radius |
Application | Milling |
Description
Exchangeable Milling Head, 78PXSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Square End Carbide End Mills (VGM6-0105)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- PROTO Punch and Chisel Set, 12 Pieces (J2S2)
- PROTO Tethered Wrench Set, Combo, SAE, 12Pt, 15 Pc (J1200FASD-TT)
- OSG Indexable Profiling End Mill (7800900)
- OSG Exchangeable Head End Mill Shank (48174019)
- OSG Indexable Square Shoulder End Mill (7802850)
- OSG Indexable Profiling End Mill (7800901)
- OSG Exchangeable Milling Head, 78PXVC Series, 0.5000" Max Cut Dia, 0.500" Depth of Cut (52308004)
- OSG Indexable Square Shoulder End Mill (7802903)
- KYOCERA High Feed End Mill, MFH 1250W125036T5, MFH-RAPTOR Mini 1.2500" Dia (MFH1250W125036T5)
- Osg End Mills