Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXSE Series, 0.7500" Max Cut Dia, 0.525" Depth of Cut
Mfr # 52301010
Zoro # G7494713
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 78PXSE
- Cutting Dia. 0.7500"
- Overall Length 0.807
- Number of Inserts Required 1
- Depth of Cut 0.525"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52301010
- Zoro # G7494713
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.7500" |
Overall Length | 0.807 |
Depth of Cut | 0.525" |
Diameter | 0.7500" |
Length of Cut | 0.525 |
Details
Item | Exchangeable Milling Head |
Series | 78PXSE |
Number of Inserts Required | 1 |
Shank Shape | Corner Radius |
For Use With | 52300004, 52300005, 52300015, 52300016, 52300017, 52300018, 52300022 |
Cutting Angle | 38 Degrees |
Cutting Direction | Right Hand |
Grade | XP3225 |
Application | Milling |
Helix Angle | 38 Degrees |
Description
Exchangeable Milling Head, 78PXSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cutoff Blade, w/5 Pct Cobalt, 3/32 In, 5 (4WZY5)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 3/16 (C89684)
- GREENLEE Carbon Tipped Hole Cutter, Smooth, Carbide Tip (625-1-3/4)
- SUPERIOR ELECTRIC 1/2 Inch Keyless Drill Chuck 1/2 Inch x 20 UNF (J0313)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1" Max Cut Dia (31-3224)
- ULTRA-DEX USA Indexable Profiling End Mill, 32.00mm, PHC (NSR 12-3B)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (DCLNR 20-4D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- Osg Indexable End Mills