Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXSE Series, 0.6299" Max Cut Dia, 0.440" Depth of Cut
Mfr # 7830009
Zoro # G7542444
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXSE
- Cutting Dia. 0.6299"
- Overall Length 0.736
- Number of Inserts Required 1
- Depth of Cut 0.440"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7830009
- Zoro # G7542444
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.6299" |
Overall Length | 0.736 |
Depth of Cut | 0.440" |
Diameter | 0.6299" |
Length of Cut | 0.440 |
Details
Item | Exchangeable Milling Head |
Series | 78PXSE |
Number of Inserts Required | 1 |
Helix Angle | 38 Degrees |
Grade | XP3225 |
Application | Milling |
Cutting Angle | 38 Degrees |
Shank Shape | Corner Radius |
Cutting Direction | Right Hand |
For Use With | 48174003, 48174004, 48174012, 48174013, 48174014, 48174015, 7801894 |
Description
Exchangeable Milling Head, 78PXSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Automatic Wire Stripper With 7 Inch Adjuster - 5/8 Inch Peel Width (CR3)
- STANLEY Pocket Clip Phillips Screwdriver #0 Round (64-100-A)
- POWERBUILT 7Pc 3/8" Drive Universal Socket Set with Tray (642054)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/4in. (19ZC56)
- OSG Indexable Square Shoulder End Mill, Series: HSK80 (7803012)
- OSG Indexable Square Shoulder End Mill (7802852)
- OSG Indexable Square Shoulder End Mill (53000004)
- OSG Indexable Square Shoulder End Mill (7802903)
- OSG Indexable Square Shoulder End Mill, Shank Dia.: 25.40mm (7802851)
- OSG Exchangeable Head End Mill Shank (48174019)
- TUNGALOY End Mill, EPAV06U0.37C0.37R01L (6733152)
- Osg Indexable End Mills