Shop All Indexable End Mills
Osg
Exchangeable Milling Head, 78PXSE Series, 0.6250" Max Cut Dia, 0.438" Depth of Cut
Mfr # 52301006
Zoro # G7494801
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 78PXSE
- Cutting Dia. 0.6250"
- Overall Length 0.732
- Number of Inserts Required 1
- Depth of Cut 0.438"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52301006
- Zoro # G7494801
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Cutting Dia. | 0.6250" |
Overall Length | 0.732 |
Depth of Cut | 0.438" |
Diameter | 0.6250" |
Length of Cut | 0.438 |
Details
Item | Exchangeable Milling Head |
Series | 78PXSE |
Number of Inserts Required | 1 |
Shank Shape | Corner Radius |
Cutting Angle | 38 Degrees |
Cutting Direction | Right Hand |
For Use With | 52300002, 52300003, 52300011, 52300012, 52300013, 52300014, 52300021 |
Application | Milling |
Helix Angle | 38 Degrees |
Grade | XP3225 |
Description
Exchangeable Milling Head, 78PXSE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR7)
- WESTWARD 3/8" Drive Socket Set SAE, Metric 73 Pieces 1/4 in to 1 in, 6 mm to 25 mm , Chrome (53PN33)
- BON TOOL Bon 84-574 Sledge Hammer, 10 Lb 36" Wood Handle (84-574)
- GEARWRENCH 14 Piece 1/2" Drive 12 Point Deep SAE Socket Set (80732)
- PRECISION TWIST DRILL Shank End Mill, Bright, Plain, 1/2" (E33041/2)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 16-4D)
- KYOCERA End Mill, Kyocera EM 1500AL, 1.5000" Dia (EM1500AL)
- SUMITOMO WEZ Series Indexable Endmill 1in (WEZ21000M12Z4)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- SUMITOMO WEZ Series Indexable Endmill 1in 2 Teeth (WEZ31000ELC02)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (MVJNL 12-3B)
- Osg End Mills