Shop All Indexable End Mills
Osg
Exchangeable Head End Mill Shank
Mfr # 52300009
Zoro # G7543494
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 52300
- Overall Length 4.500 in
- Number of Inserts Required 1
- Cutting Direction Right Hand
- Neck Length 0.488 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 52300009
- Zoro # G7543494
- Country of Origin Japan
- Category Indexable End Mills
Dimensions
Overall Length | 4.500 in |
Neck Length | 0.488 in |
Shank Dia. | 0.5000 in |
Details
Item | Exchangeable Head End Mill Shank |
Series | 52300 |
Number of Inserts Required | 1 |
Cutting Direction | Right Hand |
For Use With | 52301000,52301001,52301002,52301003,52301004,52308000,52308001,52308002,52308003,52308004,52302000,52302001,52302002,52302003,52302004,52304000,52303000,52309000,52309001,52305000,52311000,52310000,52310001,52306000,52307000 |
Description
Exchangeable Head End Mill Shank, Shank Dia. 0.5000 in, Overall Length 4.500 in, Neck Length 0.488 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive Socket Set (30925)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (4LXG7)
- KRAFT TOOL All Steel Walking Gr, 12" x 14" 3/4"R 1"D (CC1721)
- REMCO Hand Scraper, 0.9 in L, Lime (696277)
- SUMITOMO WEZ Series Indexable Endmill for Lathe 14mm 1 Teeth (WEZ11014ES01-12)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCMNN 16-4D)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 5/8" Max Cut Dia (30-1816)
- MAPAL 90MM END MILL (30714644/5546352 HSK-A63 E0600520)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- Osg Indexable End Mills